Zoro Homepage

Chain Sling, 3/8in Size, 8 ft L, SOG Sling

  • Mfr # SF1208G10SOG

  • Zoro # G2366491


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1208G10SOG
Zoro #
G2366491
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
3/8 in
Length
8 ft.
Master Link/Bail Opening Width
2 3/4 in
Master Link/Bail Overall Height
7 in
Length of Sling Leg
7.4 ft
Master Link/Bail Opening Height
5 1/2 in
Hook Opening Width
1 1/8 in
Master Link Inside Length
5 1/2 in
Master Link Inside Width
2 3/4 in
Chain Trade Size
3/8 in
Sling Leg Length
7 3/8 ft

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 1/8 in
Item
Chain Sling
Overall Reach
8 ft.
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Working Load Limit
8800 lb
Finish
Painted
Includes
Durable Metal ID Tag, Attached to the Sling
Attachment Type
Oblong Link and Grab Hook
Number of Chains
1
Sling Hardware Material
Steel
Single Capacity
8800 lb.
Color
Black, Red
Material
Alloy steel
Double Capacity @ 60 Degrees
1900 lb.
Chain Finish
Painted
Fitting Material
Alloy Steel
Chain Color
Black
Chain Adjustability
Fixed
Fitting Color
Orange
Number of Legs
1
Fitting Finish
Black Oxide
Chain Grade
100
Hook Type Included
Grab Hook
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
400 Degrees F
Load Capacity @ 90 Degrees
8,800 lb

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 7 3/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.