Zoro Homepage

Chain Sling, 9/32in Size, 10ft L, SOG Sling

  • Mfr # SF0910G10SOG

  • Zoro # G2366695


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0910G10SOG
Zoro #
G2366695
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 in
Length
10 ft.
Length of Sling Leg
9.4 ft
Hook Opening Width
53/64 in
Chain Trade Size
9/32 in
Sling Leg Length
9 3/8 ft
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Sling Hardware Material
Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Color
Black, Red
Item
Chain Sling
Finish
Painted
Attachment Type
Oblong Link and Grab Hook
Overall Reach
10 ft.
Number of Chains
1
Working Load Limit
4300 lb
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Double Capacity @ 60 Degrees
1900 lb.
Single Capacity
4300 lb.
Material
Alloy steel
Fitting Finish
Black Oxide
Number of Legs
1
Fitting Color
Orange
Chain Color
Black
Load Capacity @ 90 Degrees
4,300 lb
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Minimum Operating Temperature
-40 Degrees F
Chain Finish
Painted
Hook Type Included
Grab Hook
Fitting Material
Alloy Steel

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 9 3/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.