Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 10ft L, SOL Sling

  • Mfr # SF0910G10SOL

  • Zoro # G2366625


product price: $536.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0910G10SOL
Zoro #
G2366625
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
9/32 in
Length of Sling Leg
10 ft
Length
10 ft.
Master Link/Bail Overall Height
6 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Opening Height
5 in
Master Link Inside Width
2 1/2 in
Hook Opening Width
53/64 in
Chain Trade Size
9/32 in
Master Link Inside Length
5 in
Sling Leg Length
10 ft

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Attachment Type
Locking
Color
Black, Red
Finish
Painted
Working Load Limit
4300 lb
Overall Reach
10 ft.
Standards
ASME B30.9, NACM, OSHA
Single Capacity
4300 lb.
Includes
Durable Metal ID Tag, Attached to the Sling
Double Capacity @ 60 Degrees
1900 lb.
Sling Hardware Material
Steel
Number of Chains
1
Sling Material
Alloy Steel
Item
Chain Sling
Material
Alloy steel
Hook Type Included
Latching Hook, Locking Hook
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F
Fitting Material
Alloy Steel
Chain Grade
100
Minimum Operating Temperature
-40 Degrees F
Fitting Finish
Black Oxide
Chain Color
Black
Load Capacity @ 90 Degrees
4,300 lb
Fitting Color
Orange
Number of Legs
1
Chain Finish
Painted

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 10 ft, Number of Legs 1, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.