Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 12ft L, Adj. Link

  • Mfr # SF0912G10SOGA

  • Zoro # G2366686


product price: $380.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0912G10SOGA
Zoro #
G2366686
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 in
Length of Sling Leg
11.4 ft
Master Link/Bail Overall Height
6 in
Length
12 ft.
Master Link/Bail Opening Width
2 1/2 in
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Hook Opening Width
53/64 in
Chain Trade Size
9/32 in
Sling Leg Length
11 3/8 ft

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Attachment Type
Oblong Link and Grab Hook
Single Capacity
4300 lb.
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASME B30.9, NACM, OSHA
Double Capacity @ 60 Degrees
1900 lb.
Number of Chains
1
Item
Chain Sling
Material
Alloy steel
Sling Hardware Material
Steel
Color
Black, Red
Finish
Painted
Overall Reach
12 ft.
Working Load Limit
4300 lb
Sling Material
Alloy Steel
Hook Type Included
Grab Hook
Chain Grade
100
Number of Legs
1
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Adjustable
Fitting Finish
Black Oxide
Chain Color
Black
Fitting Material
Alloy Steel
Chain Finish
Painted
Load Capacity @ 90 Degrees
4,300 lb
Minimum Operating Temperature
-40 Degrees F

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 11 3/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.