Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 3 ft L, SOL Sling

  • Mfr # SF0903G10SOL

  • Zoro # G2366668


product price: $433.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0903G10SOL
Zoro #
G2366668
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Chain Size
9/32 in
Length
3 ft.
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 in
Length of Sling Leg
2.1 ft
Master Link Inside Length
5 in
Hook Opening Width
53/64 in
Master Link Inside Width
2 1/2 in
Chain Trade Size
9/32 in
Sling Leg Length
2 1/8 ft

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Standards
ASME B30.9, NACM, OSHA
Sling Hardware Material
Steel
Material
Alloy steel
Sling Material
Alloy Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Double Capacity @ 60 Degrees
1900 lb.
Working Load Limit
4300 lb
Color
Black, Red
Attachment Type
Locking
Number of Chains
1
Overall Reach
3 ft.
Finish
Painted
Single Capacity
4300 lb.
Item
Chain Sling
Fitting Material
Alloy Steel
Chain Adjustability
Fixed
Minimum Operating Temperature
-40 Degrees F
Number of Legs
1
Chain Grade
100
Fitting Finish
Black Oxide
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Hook Type Included
Latching Hook, Locking Hook
Load Capacity @ 90 Degrees
4,300 lb
Fitting Color
Orange
Chain Finish
Painted

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 3 ft, Number of Legs 1, Sling Leg Length 2 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.