Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 4 ft L, DOL Sling

  • Mfr # SF0904G10DOL

  • Zoro # G2366029


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0904G10DOL
Zoro #
G2366029
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Chain Size
9/32 in
Length of Sling Leg
3.1 ft
Master Link/Bail Opening Height
5 in
Master Link/Bail Overall Height
6 in
Master Link/Bail Opening Width
2 1/2 in
Length
4 ft.
Master Link Inside Length
5 in
Master Link Inside Width
2 1/2 in
Hook Opening Width
53/64 in
Sling Leg Length
3 1/8 ft
Chain Trade Size
9/32 in

Details

Number of Sling Legs
2
Sling Type
DOL
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Sling Hardware Material
Steel
Material
Alloy steel
Item
Chain Sling
Standards
ASME B30.9, NACM, OSHA
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
7400 lb
Single Capacity
10,600 lb.
Double Capacity @ 60 Degrees
7400 lb.
Number of Chains
2
Color
Black, Red
Overall Reach
4 ft.
Finish
Painted
Sling Material
Alloy Steel
Attachment Type
Locking
Chain Finish
Painted
Chain Grade
100
Fitting Material
Alloy Steel
Fitting Finish
Black Oxide
Load Capacity @ 30 Degrees
4,300 lb
Chain Adjustability
Fixed
Number of Legs
2
Load Capacity @ 60 Degrees
7,400 lb
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 45 Degrees
6,100 lb
Hook Type Included
Latching Hook, Locking Hook
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Fitting Color
Orange

Description

Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.