Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 4 ft L, SOL Sling

  • Mfr # SF0904G10SOL

  • Zoro # G2366659


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0904G10SOL
Zoro #
G2366659
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Chain Size
9/32 in
Length
4 ft.
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 in
Length of Sling Leg
3.1 ft
Chain Trade Size
9/32 in
Sling Leg Length
3 1/8 ft
Master Link Inside Width
2 1/2 in
Hook Opening Width
53/64 in
Master Link Inside Length
5 in

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Overall Reach
4 ft.
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Material
Alloy Steel
Number of Chains
1
Working Load Limit
4300 lb
Double Capacity @ 60 Degrees
1900 lb.
Single Capacity
4300 lb.
Item
Chain Sling
Finish
Painted
Standards
ASME B30.9, NACM, OSHA
Color
Black, Red
Material
Alloy steel
Sling Hardware Material
Steel
Attachment Type
Locking
Chain Adjustability
Fixed
Minimum Operating Temperature
-40 Degrees F
Chain Finish
Painted
Chain Color
Black
Chain Grade
100
Maximum Operating Temperature
400 Degrees F
Number of Legs
1
Hook Type Included
Latching Hook, Locking Hook
Fitting Color
Orange
Load Capacity @ 90 Degrees
4,300 lb
Fitting Material
Alloy Steel
Fitting Finish
Black Oxide

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 4 ft, Number of Legs 1, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.