Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 6 ft L, SOL Sling

  • Mfr # SF0906G10SOL

  • Zoro # G2366640


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0906G10SOL
Zoro #
G2366640
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
9/32 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 in
Length of Sling Leg
5.1 ft
Master Link/Bail Opening Height
5 in
Length
6 ft.
Hook Opening Width
53/64 in
Sling Leg Length
5 1/8 ft
Chain Trade Size
9/32 in
Master Link Inside Length
5 in
Master Link Inside Width
2 1/2 in

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Includes
Durable Metal ID Tag, Attached to the Sling
Overall Reach
6 ft.
Number of Chains
1
Working Load Limit
4300 lb
Attachment Type
Locking
Double Capacity @ 60 Degrees
1900 lb.
Sling Hardware Material
Steel
Item
Chain Sling
Color
Black, Red
Sling Material
Alloy Steel
Standards
ASME B30.9, NACM, OSHA
Finish
Painted
Material
Alloy steel
Single Capacity
4300 lb.
Hook Type Included
Latching Hook, Locking Hook
Chain Finish
Painted
Chain Grade
100
Load Capacity @ 90 Degrees
4,300 lb
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Legs
1
Fitting Material
Alloy Steel
Fitting Finish
Black Oxide
Chain Color
Black
Chain Adjustability
Fixed
Fitting Color
Orange

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 5 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.