Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 8 ft L, DOS Sling

  • Mfr # SF0908G10DOS

  • Zoro # G2366141


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0908G10DOS
Zoro #
G2366141
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
9/32 in
Length
8 ft.
Length of Sling Leg
7.2 ft
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Opening Height
5 in
Master Link/Bail Overall Height
6 in
Hook Opening Width
53/64 in
Chain Trade Size
9/32 in
Sling Leg Length
7 1/4 ft
Master Link Inside Length
5 in
Master Link Inside Width
2 1/2 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
4,300 lb
Sling Capacity @ 45 Degrees
6,100 lb
Sling Capacity @ 60 Degrees
7,400 lb
Grade
100
Hook Opening
53/64 in
Sling Hardware Material
Steel
Attachment Type
Oblong Link and (2) Sling Hooks
Finish
Painted
Double Capacity @ 60 Degrees
7400 lb.
Item
Chain Sling
Number of Chains
2
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASME B30.9, NACM, OSHA
Color
Black, Red
Overall Reach
8 ft.
Single Capacity
10,600 lb.
Sling Material
Alloy Steel
Working Load Limit
7400 lb
Material
Alloy steel
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 60 Degrees
7,400 lb
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F
Chain Color
Black
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Load Capacity @ 45 Degrees
6,100 lb
Chain Grade
100
Fitting Finish
Black Oxide
Load Capacity @ 30 Degrees
4,300 lb
Chain Finish
Painted
Fitting Material
Alloy Steel
Number of Legs
2

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 7 1/4 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.