Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, 9/32in Size, 8 ft L, SOS Sling

  • Mfr # SF0908G10SOS

  • Zoro # G2366771


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0908G10SOS
Zoro #
G2366771
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
9/32 in
Length of Sling Leg
7.2 ft
Length
8 ft.
Master Link/Bail Opening Height
5 in
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 in
Master Link Inside Length
5 in
Hook Opening Width
53/64 in
Chain Trade Size
9/32 in
Master Link Inside Width
2 1/2 in
Sling Leg Length
7 1/4 ft

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Standards
ASME B30.9, NACM, OSHA
Single Capacity
4300 lb.
Material
Alloy steel
Finish
Painted
Color
Black, Red
Double Capacity @ 60 Degrees
1900 lb.
Number of Chains
1
Item
Chain Sling
Overall Reach
8 ft.
Working Load Limit
4300 lb
Sling Hardware Material
Steel
Attachment Type
Oblong Link and Sling Hook
Sling Material
Alloy Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Fitting Finish
Black Oxide
Hook Type Included
Sling Hook
Chain Finish
Painted
Number of Legs
1
Chain Color
Black
Chain Grade
100
Load Capacity @ 90 Degrees
4,300 lb
Chain Adjustability
Fixed
Fitting Color
Orange
Minimum Operating Temperature
-40 Degrees F
Fitting Material
Alloy Steel
Maximum Operating Temperature
400 Degrees F

Description

Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 7 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.