Zoro Homepage

Chain Sling, Alloy Steel, 20ft L, Adj. Link

  • Mfr # SF0920G10SOLA

  • Zoro # G2366607


product price: $655.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Chain Size
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF0920G10SOLA
Zoro #
G2366607
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
9/32 in
Master Link/Bail Opening Height
5 in
Length of Sling Leg
19.1 ft
Master Link/Bail Opening Width
2 1/2 in
Master Link/Bail Overall Height
6 in
Length
20 ft.
Master Link Inside Width
2 1/2 in
Master Link Inside Length
5 in
Sling Leg Length
19 1/8 ft
Chain Trade Size
9/32 in
Hook Opening Width
53/64 in

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
4,300 lb
Grade
100
Hook Opening
53/64 in
Material
Alloy steel
Double Capacity @ 60 Degrees
1900 lb.
Number of Chains
1
Item
Chain Sling
Color
Black, Red
Finish
Painted
Standards
ASME B30.9, NACM, OSHA
Includes
Durable Metal ID Tag, Attached to the Sling
Working Load Limit
4300 lb
Sling Hardware Material
Steel
Overall Reach
20 ft.
Sling Material
Alloy Steel
Single Capacity
4300 lb.
Attachment Type
Locking
Fitting Finish
Black Oxide
Hook Type Included
Latching Hook, Locking Hook
Fitting Color
Orange
Chain Grade
100
Fitting Material
Alloy Steel
Number of Legs
1
Minimum Operating Temperature
-40 Degrees F
Chain Color
Black
Chain Finish
Painted
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Adjustable
Load Capacity @ 90 Degrees
4,300 lb

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 19 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.