Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Black/Red, 20 ft L, Adj. Link

  • Mfr # SF1620G10SOLA

  • Zoro # G2366187


product price: $1,259.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Chain Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1620G10SOLA
Zoro #
G2366187
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Chain Size
1/2 in
Length of Sling Leg
18.8 ft
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Length
20 ft.
Master Link/Bail Opening Height
7 in
Master Link Inside Width
3 1/2 in
Hook Opening Width
1 3/8 in
Master Link Inside Length
7 in
Sling Leg Length
18 3/4 ft
Chain Trade Size
1/2 in

Details

Number of Sling Legs
1
Sling Type
SOL
Sling Capacity @ 90 Degrees
15,000 lb
Grade
100
Hook Opening
1 3/8 in
Finish
Painted
Sling Hardware Material
Steel
Attachment Type
Locking
Color
Black, Red
Material
Alloy steel
Single Capacity
15,000 lb.
Overall Reach
20 ft.
Working Load Limit
15,000 lb
Item
Chain Sling
Double Capacity @ 60 Degrees
7400 lb.
Number of Chains
1
Standards
ASME B30.9, NACM, OSHA
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Material
Alloy Steel
Hook Type Included
Latching Hook, Locking Hook
Fitting Color
Orange
Load Capacity @ 90 Degrees
15,000 lb
Chain Color
Black
Fitting Material
Alloy Steel
Number of Legs
1
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Chain Adjustability
Adjustable
Fitting Finish
Black Oxide
Chain Finish
Painted
Chain Grade
100

Description

Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 18 3/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.