Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Grade 100, 1 Chain, Adj. Link

  • Mfr # SF1212G10SOGA

  • Zoro # G2366476


product price: $559.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Chain Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1212G10SOGA
Zoro #
G2366476
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/2 in
Length
12 ft.
Master Link/Bail Overall Height
7 in
Length of Sling Leg
11.3 ft
Master Link/Bail Opening Width
2 3/4 in
Sling Leg Length
11 1/4 ft
Master Link Inside Width
2 3/4 in
Hook Opening Width
1 1/8 in
Master Link Inside Length
5 1/2 in
Chain Trade Size
3/8 in

Details

Number of Sling Legs
1
Sling Type
SOG
Sling Capacity @ 90 Degrees
8,800 lb
Grade
100
Hook Opening
1 1/8 in
Working Load Limit
8800 lb
Material
Alloy steel
Overall Reach
12 ft.
Standards
ASME B30.9, NACM, OSHA
Sling Material
Alloy Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Single Capacity
8800 lb.
Item
Chain Sling
Finish
Painted
Double Capacity @ 60 Degrees
1900 lb.
Number of Chains
1
Attachment Type
Oblong Link and Grab Hook
Color
Black, Red
Sling Hardware Material
Steel
Fitting Material
Alloy Steel
Chain Color
Black
Chain Finish
Painted
Chain Adjustability
Adjustable
Chain Grade
100
Load Capacity @ 90 Degrees
8,800 lb
Fitting Finish
Black Oxide
Hook Type Included
Grab Hook
Number of Legs
1
Minimum Operating Temperature
-40 Degrees F
Fitting Color
Orange
Maximum Operating Temperature
400 Degrees F

Description

Chain Sling, Sling Type SOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 11 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.