Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Grade 100, 10 ft L, DOS Sling

  • Mfr # SF1210G10DOS

  • Zoro # G2365837


product price: $845.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1210G10DOS
Zoro #
G2365837
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
3/8 in
Length of Sling Leg
10 ft
Length
10 ft.
Master Link/Bail Overall Height
7 in
Master Link/Bail Opening Height
5 1/2 in
Master Link/Bail Opening Width
2 3/4 in
Sling Leg Length
10 ft
Hook Opening Width
1 1/8 in
Master Link Inside Length
5 1/2 in
Chain Trade Size
3/8 in
Master Link Inside Width
2 3/4 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 1/8 in
Material
Alloy steel
Attachment Type
Oblong Link and (2) Sling Hooks
Number of Chains
2
Sling Hardware Material
Steel
Color
Black, Red
Sling Material
Alloy Steel
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASME B30.9, NACM, OSHA
Single Capacity
10,600 lb.
Finish
Painted
Double Capacity @ 60 Degrees
15,200 lb.
Working Load Limit
15,200 lb
Overall Reach
10 ft.
Item
Chain Sling
Minimum Operating Temperature
-40 Degrees F
Fitting Color
Orange
Chain Color
Black
Load Capacity @ 30 Degrees
8,800 lb
Fitting Material
Alloy Steel
Fitting Finish
Black Oxide
Chain Grade
100
Load Capacity @ 60 Degrees
15,200 lb
Load Capacity @ 45 Degrees
12,400 lb
Chain Finish
Painted
Maximum Operating Temperature
400 Degrees F
Chain Adjustability
Fixed
Hook Type Included
Sling Hook
Number of Legs
2

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.