Zoro Homepage

Chain Sling, Grade 100, 1/2in Size, 12 ft L

  • Mfr # SF1612G10DOGA

  • Zoro # G2365548


product price: $1,491.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1612G10DOGA
Zoro #
G2365548
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
7 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Length
12 ft.
Length of Sling Leg
11.1 ft
Sling Leg Length
11 1/8 ft
Hook Opening Width
19/32 in
Master Link Inside Length
7 in
Master Link Inside Width
3 1/2 in
Chain Trade Size
1/2 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Double Capacity @ 60 Degrees
26,000 lb.
Standards
ASME B30.9, NACM, OSHA
Material
Alloy steel
Single Capacity
10,600 lb.
Number of Chains
2
Working Load Limit
26,000 lb
Overall Reach
12 ft.
Item
Chain Sling
Includes
Durable Metal ID Tag, Attached to the Sling
Sling Material
Alloy Steel
Attachment Type
Oblong Link and (2) Grab Hooks
Sling Hardware Material
Steel
Color
Black, Red
Finish
Painted
Fitting Finish
Black Oxide
Load Capacity @ 30 Degrees
15,000 lb
Fitting Material
Alloy Steel
Fitting Color
Orange
Chain Color
Black
Load Capacity @ 60 Degrees
26,000 lb
Number of Legs
2
Load Capacity @ 45 Degrees
21,200 lb
Chain Finish
Painted
Hook Type Included
Grab Hook
Maximum Operating Temperature
400 Degrees F
Chain Grade
100
Minimum Operating Temperature
-40 Degrees F
Chain Adjustability
Adjustable

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 11 1/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 19/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.