Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chain Sling, Grade 100, 4 ft L, DOS Sling

  • Mfr # SF1204G10DOS

  • Zoro # G2365861


product price: $465.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1204G10DOS
Zoro #
G2365861
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Chain Size
3/8 in
Master Link/Bail Opening Height
5 1/2 in
Length
4 ft.
Master Link/Bail Overall Height
7 in
Length of Sling Leg
3.1 ft
Master Link/Bail Opening Width
2 3/4 in
Master Link Inside Width
2 3/4 in
Chain Trade Size
3/8 in
Sling Leg Length
3 1/8 ft
Hook Opening Width
1 1/8 in
Master Link Inside Length
5 1/2 in

Details

Number of Sling Legs
2
Sling Type
DOS
Sling Capacity @ 30 Degrees
8,800 lb
Sling Capacity @ 45 Degrees
12,400 lb
Sling Capacity @ 60 Degrees
15,200 lb
Grade
100
Hook Opening
1 1/8 in
Material
Alloy steel
Double Capacity @ 60 Degrees
15,200 lb.
Attachment Type
Oblong Link and (2) Sling Hooks
Includes
Durable Metal ID Tag, Attached to the Sling
Standards
ASME B30.9, NACM, OSHA
Number of Chains
2
Item
Chain Sling
Color
Black, Red
Working Load Limit
15,200 lb
Single Capacity
10,600 lb.
Finish
Painted
Sling Hardware Material
Steel
Overall Reach
4 ft.
Sling Material
Alloy Steel
Fitting Color
Orange
Chain Finish
Painted
Chain Grade
100
Load Capacity @ 30 Degrees
8,800 lb
Load Capacity @ 60 Degrees
15,200 lb
Hook Type Included
Sling Hook
Load Capacity @ 45 Degrees
12,400 lb
Number of Legs
2
Fitting Material
Alloy Steel
Chain Color
Black
Fitting Finish
Black Oxide
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Chain Adjustability
Fixed

Description

Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.