Zoro Homepage

Chain Sling, Grade 100, 6 ft L, DOG Sling

  • Mfr # SF1606G10DOG

  • Zoro # G2365575


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1606G10DOG
Zoro #
G2365575
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
1/2 in
Length of Sling Leg
5.1 ft
Length
6 ft.
Master Link/Bail Opening Height
7 in
Master Link/Bail Opening Width
3 1/2 in
Master Link/Bail Overall Height
9 in
Chain Trade Size
1/2 in
Hook Opening Width
1 3/8 in
Master Link Inside Length
7 in
Master Link Inside Width
3 1/2 in
Sling Leg Length
5 1/8 ft

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Number of Chains
2
Includes
Durable Metal ID Tag, Attached to the Sling
Item
Chain Sling
Sling Hardware Material
Steel
Working Load Limit
26,000 lb
Color
Black, Red
Sling Material
Alloy Steel
Attachment Type
Oblong Link and (2) Grab Hooks
Single Capacity
10,600 lb.
Material
Alloy steel
Double Capacity @ 60 Degrees
26,000 lb.
Finish
Painted
Standards
ASME B30.9, NACM, OSHA
Overall Reach
6 ft.
Load Capacity @ 45 Degrees
21,200 lb
Fitting Color
Orange
Chain Color
Black
Number of Legs
2
Chain Grade
100
Chain Finish
Painted
Maximum Operating Temperature
400 Degrees F
Minimum Operating Temperature
-40 Degrees F
Load Capacity @ 30 Degrees
15,000 lb
Hook Type Included
Grab Hook
Load Capacity @ 60 Degrees
26,000 lb
Chain Adjustability
Fixed
Fitting Finish
Black Oxide
Fitting Material
Alloy Steel

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 5 1/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.