Zoro Homepage

Chain Sling, Grade 100, 8 ft L, DOG Sling

  • Mfr # SF1608G10DOG

  • Zoro # G2365566


product price: $988.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF1608G10DOG
Zoro #
G2365566
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Chain Size
1/2 in
Master Link/Bail Opening Height
7 in
Master Link/Bail Opening Width
3 1/2 in
Length of Sling Leg
7.1 ft
Master Link/Bail Overall Height
9 in
Length
8 ft.
Chain Trade Size
1/2 in
Master Link Inside Length
7 in
Master Link Inside Width
3 1/2 in
Sling Leg Length
7 1/8 ft
Hook Opening Width
1 3/8 in

Details

Number of Sling Legs
2
Sling Type
DOG
Sling Capacity @ 30 Degrees
15,000 lb
Sling Capacity @ 45 Degrees
21,200 lb
Sling Capacity @ 60 Degrees
26,000 lb
Grade
100
Hook Opening
1 3/8 in
Attachment Type
Oblong Link and (2) Grab Hooks
Finish
Painted
Double Capacity @ 60 Degrees
26,000 lb.
Number of Chains
2
Single Capacity
10,600 lb.
Color
Black, Red
Standards
ASME B30.9, NACM, OSHA
Material
Alloy steel
Sling Hardware Material
Steel
Sling Material
Alloy Steel
Item
Chain Sling
Overall Reach
8 ft.
Working Load Limit
26,000 lb
Includes
Durable Metal ID Tag, Attached to the Sling
Chain Color
Black
Maximum Operating Temperature
400 Degrees F
Fitting Finish
Black Oxide
Hook Type Included
Grab Hook
Load Capacity @ 60 Degrees
26,000 lb
Fitting Material
Alloy Steel
Chain Finish
Painted
Chain Adjustability
Fixed
Fitting Color
Orange
Load Capacity @ 45 Degrees
21,200 lb
Chain Grade
100
Load Capacity @ 30 Degrees
15,000 lb
Number of Legs
2
Minimum Operating Temperature
-40 Degrees F

Description

Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 7 1/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.