Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye and Eye Twist Sling, 3inx20ft., 8900lb

  • Mfr # EET2-903P

  • Zoro # G3958836


product price: $76.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Twisted Eye and Eye
Sling Material
Polyester
Number of Plies
2
Overall Width
3 in
Vertical Hitch Capacity
8900 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EET2-903P
Zoro #
G3958836
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Overall Width
3 in

Details

Item
Synthetic Web Sling
Sling Type
Twisted Eye and Eye
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
8900 lb
Choker Hitch Capacity
7200 lb
Basket Hitch Capacity
17,800 lb
Resistance Properties
Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines

Description

Eye and Eye Twist Sling,3inx20ft.,8900lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.