Zoro Homepage

Eye and Eye Twist Sling, 6inx10ft, 18000lb

  • Mfr # EET2-906P

  • Zoro # G3958687


product price: $95.89
/ea
Free Shipping & Returns

Key Features

Sling Type
Twisted Eye and Eye
Sling Material
Polyester
Sling Length
10 ft
Number of Plies
2
Overall Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EET2-906P
Zoro #
G3958687
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Overall Width
6 in

Details

Item
Synthetic Web Sling
Sling Type
Twisted Eye and Eye
Sling Material
Polyester
Number of Plies
2
Vertical Hitch Capacity
18,000 lb
Choker Hitch Capacity
14,500 lb
Basket Hitch Capacity
36,000 lb
Resistance Properties
Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines

Description

Eye and Eye Twist Sling,6inx10ft,18000lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.