Pipe Chock, Plastic, 2 3/8" H, 5" L, 2 1/4"W
Mfr # Chock-REG
Zoro # G714338311
product price: $8.59
/eaKey Features
Includes
Nails
Material
Plastic
Color
Orange
Overall Width
2 1/4 in
Product Type
Pipe Chock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Chock-REG
Zoro #
G714338311
UPC #
-
Country of Origin
China
Dimensions
Overall Width
2 1/4 in
Overall Height
2 3/8 in
Overall Length
5 in
Compatible Pipe Diameter - Maximum
16 in
Details
Item
Pipe Chock
Includes
Nails
Material
Plastic
Color
Orange
Product Type
Pipe Chock
Description
Pipe Chock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.