Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Chock, Plastic, 3 1/2" H, 8" L, 3" W

  • Mfr # Chock-LG

  • Zoro # G014338301


product price: $13.49
/ea

Key Features

Includes
Nails
Material
Plastic
Color
Orange
Product Type
Pipe Chock
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Chock-LG
Zoro #
G014338301
UPC #
-
Country of Origin
China

Dimensions

Overall Width
3 in
Overall Height
3 1/2 in
Overall Length
8 in
Compatible Pipe Diameter - Minimum
16 in

Details

Item
Pipe Chock
Includes
Nails
Material
Plastic
Color
Orange
Product Type
Pipe Chock

Description

Pipe Chock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.