Zoro Homepage

Round Sling, Endless, 1-1/8in. Dia, 3ft. L

  • Mfr # SFERSST3-03

  • Zoro # G2365310


product price: $35.89
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
9,000 lb
Basket Hitch Capacity
18,000 lb
Choker Hitch Capacity
7,200 lb
Color Code
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFERSST3-03
Zoro #
G2365310
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Width Under Load
1 3/4 in
Diameter
1 1/8 in
Length
3 ft.
Eye Length
1-1/2 in
Body Diameter
1 3/32 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
9,000 lb
Basket Hitch Capacity
18,000 lb
Choker Hitch Capacity
7,200 lb
Color Code
Yellow
Sling Material
Polyester
Material
Polyester
Temp. Range
-40 to 190 Degrees F
Item
Round Sling
Includes
Permanent Identification Tag
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Standards
ASME, OSHA, WSTDA
Color
Yellow
Tag Features
Redundant Tag
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Oil-Resistant, Water-Resistant
Minimum Operating Temperature
-40 Degrees F
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 60 Degrees
15,600 lb
Maximum Operating Temperature
194 Degrees F
Reinforcement Properties
Abrasion-Resistant Treatment
Basket Hitch Capacity @ 45 Degrees
12,700 lb
Visual Indicators
Color Coded, Printed, Striped
Sling Core Material
Polyester
Basket Hitch Capacity @ 30 Degrees
9,000 lb
Hitch Type
Basket, Choker, Vertical
End Type
Endless

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 9,000 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 18,000 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 9,000 lb, Basket Hitch Capacity @ 45 Degrees 12,700 lb, Basket Hitch Capacity @ 60 Degrees 15,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.