Zoro Homepage

Round Sling, Endless, 1-9/16in. Dia, 3ft L

  • Mfr # SFERSST5-03

  • Zoro # G2365155


product price: $45.29
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
15,000 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
12,000 lb
Color Code
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFERSST5-03
Zoro #
G2365155
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Width Under Load
2 in
Diameter
1 9/16 in
Eye Length
1-1/2 in
Length
3 ft.
Body Diameter
1 19/32 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
15,000 lb
Basket Hitch Capacity
30,000 lb
Choker Hitch Capacity
12,000 lb
Color Code
Red
Sling Material
Polyester
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Material
Polyester
Includes
Permanent Identification Tag
Item
Round Sling
Standards
ASME, OSHA, WSTDA
Temp. Range
-40 to 190 Degrees F
Color
Red
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
21,200 lb
Basket Hitch Capacity @ 60 Degrees
26,000 lb
Reinforcement Properties
Abrasion-Resistant Treatment
Basket Hitch Capacity @ 30 Degrees
15,000 lb
Sling Sleeve Material
Nylon
Maximum Operating Temperature
194 Degrees F
Hitch Type
Basket, Choker, Vertical
Tag Features
Redundant Tag
Sling Core Material
Polyester
Visual Indicators
Color Coded, Printed, Striped
End Type
Endless
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Oil-Resistant, Water-Resistant

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 1 19/32 in, Width Under Load 2 in, Vertical Hitch Capacity 15,000 lb, Choker Hitch Capacity 12,000 lb, Basket Hitch Capacity 30,000 lb, Tag Features Redundant Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 15,000 lb, Basket Hitch Capacity @ 45 Degrees 21,200 lb, Basket Hitch Capacity @ 60 Degrees 26,000 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.