Zoro Homepage

Round Sling, Endless, 10 ft L, 60000 lb Cap

  • Mfr # ERSSU30000-10

  • Zoro # G910863808


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
30,000 lb
Basket Hitch Capacity
60,000 lb
Choker Hitch Capacity
24,000 lb
Width Under Load
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU30000-10
Zoro #
G910863808
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Width Under Load
3 in
Body Diameter
1 3/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
30,000 lb
Basket Hitch Capacity
60,000 lb
Choker Hitch Capacity
24,000 lb
Item
High Performance Roundsling
Standards
ASME, OSHA
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag
Sling Sleeve Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 30 Degrees
30,000 lb
Maximum Operating Temperature
158 Degrees F
End Type
Endless
Basket Hitch Capacity @ 60 Degrees
51,960 lb
Visual Indicators
None
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Sling Core Material
Aramid
Basket Hitch Capacity @ 45 Degrees
42,420 lb
Color
Gray

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 3 in, Vertical Hitch Capacity 30,000 lb, Choker Hitch Capacity 24,000 lb, Basket Hitch Capacity 60,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 30,000 lb, Basket Hitch Capacity @ 45 Degrees 42,420 lb, Basket Hitch Capacity @ 60 Degrees 51,960 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.