Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Sling, Endless, 10 ft L, 80000 lb Cap

  • Mfr # ERSSU40000-10

  • Zoro # G110863813


product price: $873.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
40,000 lb
Basket Hitch Capacity
80,000 lb
Choker Hitch Capacity
32,000 lb
Width Under Load
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU40000-10
Zoro #
G110863813
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Width Under Load
3 in
Body Diameter
1 3/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
40,000 lb
Basket Hitch Capacity
80,000 lb
Choker Hitch Capacity
32,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
End Type
Endless
Maximum Operating Temperature
158 Degrees F
Basket Hitch Capacity @ 45 Degrees
56,560 lb
Visual Indicators
None
Basket Hitch Capacity @ 60 Degrees
69,280 lb
Hitch Type
Basket, Choker, Vertical
Sling Core Material
Aramid
Basket Hitch Capacity @ 30 Degrees
40,000 lb
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Sling Sleeve Material
Nylon
Minimum Operating Temperature
-40 Degrees F
Color
Gray
Tag Features
Encapsulated Tag

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 3/4 in, Width Under Load 3 in, Vertical Hitch Capacity 40,000 lb, Choker Hitch Capacity 32,000 lb, Basket Hitch Capacity 80,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 40,000 lb, Basket Hitch Capacity @ 45 Degrees 56,560 lb, Basket Hitch Capacity @ 60 Degrees 69,280 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.