Zoro Homepage

Round Sling, Endless, 10' L, 180000 lb Cap.

  • Mfr # ERSSU90000-10

  • Zoro # G910863839


product price: $2,080.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Width Under Load
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU90000-10
Zoro #
G910863839
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Width Under Load
5 in
Body Diameter
2 5/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Tag Features
Encapsulated Tag
Visual Indicators
None
Basket Hitch Capacity @ 60 Degrees
155,880 lb
Maximum Operating Temperature
158 Degrees F
Basket Hitch Capacity @ 45 Degrees
127,260 lb
Color
Gray
Minimum Operating Temperature
-40 Degrees F
Hitch Type
Basket, Choker, Vertical
End Type
Endless
Sling Core Material
Aramid
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 30 Degrees
90,000 lb

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 2 5/8 in, Width Under Load 5 in, Vertical Hitch Capacity 90,000 lb, Choker Hitch Capacity 72,000 lb, Basket Hitch Capacity 180,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 90,000 lb, Basket Hitch Capacity @ 45 Degrees 127,260 lb, Basket Hitch Capacity @ 60 Degrees 155,880 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.