Zoro Homepage

Round Sling, Endless, 10' L, 300000 lb Cap.

  • Mfr # ERSSU150000-10

  • Zoro # G810863854


product price: $3,699.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
150,000 lb
Basket Hitch Capacity
300,000 lb
Choker Hitch Capacity
120,000 lb
Width Under Load
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU150000-10
Zoro #
G810863854
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Width Under Load
6 in
Body Diameter
3 1/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
150,000 lb
Basket Hitch Capacity
300,000 lb
Choker Hitch Capacity
120,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Visual Indicators
None
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag
Sling Core Material
Aramid
Minimum Operating Temperature
-40 Degrees F
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 45 Degrees
212,100 lb
Maximum Operating Temperature
158 Degrees F
Basket Hitch Capacity @ 60 Degrees
259,800 lb
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
End Type
Endless
Basket Hitch Capacity @ 30 Degrees
150,000 lb
Color
Gray

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 3 1/4 in, Width Under Load 6 in, Vertical Hitch Capacity 150,000 lb, Choker Hitch Capacity 120,000 lb, Basket Hitch Capacity 300,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 150,000 lb, Basket Hitch Capacity @ 45 Degrees 212,100 lb, Basket Hitch Capacity @ 60 Degrees 259,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.