Zoro Homepage

Round Sling, Endless, 12' L, 120000 lb Cap.

  • Mfr # ERSSU60000-12

  • Zoro # G310863873


product price: $1,671.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
60,000 lb
Basket Hitch Capacity
120,000 lb
Choker Hitch Capacity
48,000 lb
Width Under Load
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU60000-12
Zoro #
G310863873
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Width Under Load
4 in
Body Diameter
2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
60,000 lb
Basket Hitch Capacity
120,000 lb
Choker Hitch Capacity
48,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Sling Sleeve Material
Nylon
Visual Indicators
None
Sling Core Material
Aramid
Basket Hitch Capacity @ 60 Degrees
103,920 lb
Color
Gray
Basket Hitch Capacity @ 45 Degrees
84,840 lb
Maximum Operating Temperature
158 Degrees F
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag
Basket Hitch Capacity @ 30 Degrees
60,000 lb
End Type
Endless
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Minimum Operating Temperature
-40 Degrees F

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 4 in, Vertical Hitch Capacity 60,000 lb, Choker Hitch Capacity 48,000 lb, Basket Hitch Capacity 120,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 60,000 lb, Basket Hitch Capacity @ 45 Degrees 84,840 lb, Basket Hitch Capacity @ 60 Degrees 103,920 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.