Zoro Homepage

Round Sling, Endless, 15 ft L, 60000 lb Cap

  • Mfr # ERSSU30000-15

  • Zoro # G310863811


product price: $1,072.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
30,000 lb
Basket Hitch Capacity
60,000 lb
Choker Hitch Capacity
24,000 lb
Width Under Load
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU30000-15
Zoro #
G310863811
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
15 ft
Width Under Load
3 in
Body Diameter
1 3/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
30,000 lb
Basket Hitch Capacity
60,000 lb
Choker Hitch Capacity
24,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Basket Hitch Capacity @ 60 Degrees
51,960 lb
End Type
Endless
Sling Core Material
Aramid
Basket Hitch Capacity @ 30 Degrees
30,000 lb
Maximum Operating Temperature
158 Degrees F
Visual Indicators
None
Sling Sleeve Material
Nylon
Tag Features
Encapsulated Tag
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Basket Hitch Capacity @ 45 Degrees
42,420 lb
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-40 Degrees F
Color
Gray

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 15 ft, Eye Length Not Applicable, Body Diameter 1 3/8 in, Width Under Load 3 in, Vertical Hitch Capacity 30,000 lb, Choker Hitch Capacity 24,000 lb, Basket Hitch Capacity 60,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 30,000 lb, Basket Hitch Capacity @ 45 Degrees 42,420 lb, Basket Hitch Capacity @ 60 Degrees 51,960 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.