Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Sling, Endless, 20' L, 140000 lb Cap.

  • Mfr # ERSSU70000-20

  • Zoro # G010863838


product price: $3,267.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
70,000 lb
Basket Hitch Capacity
140,000 lb
Choker Hitch Capacity
56,000 lb
Width Under Load
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU70000-20
Zoro #
G010863838
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Width Under Load
4 in
Body Diameter
2 1/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
70,000 lb
Basket Hitch Capacity
140,000 lb
Choker Hitch Capacity
56,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Visual Indicators
None
Sling Core Material
Aramid
Basket Hitch Capacity @ 30 Degrees
70,000 lb
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 45 Degrees
98,980 lb
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
End Type
Endless
Basket Hitch Capacity @ 60 Degrees
121,240 lb
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
158 Degrees F
Tag Features
Encapsulated Tag
Color
Gray
Minimum Operating Temperature
-40 Degrees F

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 2 1/8 in, Width Under Load 4 in, Vertical Hitch Capacity 70,000 lb, Choker Hitch Capacity 56,000 lb, Basket Hitch Capacity 140,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 70,000 lb, Basket Hitch Capacity @ 45 Degrees 98,980 lb, Basket Hitch Capacity @ 60 Degrees 121,240 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.