Zoro Homepage

Round Sling, Endless, 20' L, 160000 lb Cap.

  • Mfr # ERSSU80000-20

  • Zoro # G610863870


product price: $3,548.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
80,000 lb
Basket Hitch Capacity
160,000 lb
Choker Hitch Capacity
64,000 lb
Width Under Load
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU80000-20
Zoro #
G610863870
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Width Under Load
5 in
Body Diameter
2 1/2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
80,000 lb
Basket Hitch Capacity
160,000 lb
Choker Hitch Capacity
64,000 lb
Item
High Performance Roundsling
Standards
ASME, OSHA
Sling Core Material
Aramid
Hitch Type
Basket, Choker, Vertical
Visual Indicators
None
Color
Gray
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
113,120 lb
Basket Hitch Capacity @ 60 Degrees
138,560 lb
Maximum Operating Temperature
158 Degrees F
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 30 Degrees
80,000 lb
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Tag Features
Encapsulated Tag
End Type
Endless

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 2 1/2 in, Width Under Load 5 in, Vertical Hitch Capacity 80,000 lb, Choker Hitch Capacity 64,000 lb, Basket Hitch Capacity 160,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 80,000 lb, Basket Hitch Capacity @ 45 Degrees 113,120 lb, Basket Hitch Capacity @ 60 Degrees 138,560 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.