Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Sling, Endless, 25' L, 180000 lb Cap.

  • Mfr # ERSSU90000-25

  • Zoro # G910863884


product price: $4,959.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Width Under Load
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU90000-25
Zoro #
G910863884
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
25 ft
Width Under Load
5 in
Body Diameter
2 5/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Item
High Performance Roundsling
Standards
ASME, OSHA
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Color
Gray
Sling Core Material
Aramid
End Type
Endless
Tag Features
Encapsulated Tag
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 60 Degrees
155,880 lb
Minimum Operating Temperature
-40 Degrees F
Visual Indicators
None
Hitch Type
Basket, Choker, Vertical
Basket Hitch Capacity @ 45 Degrees
127,260 lb
Maximum Operating Temperature
158 Degrees F
Basket Hitch Capacity @ 30 Degrees
90,000 lb

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 25 ft, Eye Length Not Applicable, Body Diameter 2 5/8 in, Width Under Load 5 in, Vertical Hitch Capacity 90,000 lb, Choker Hitch Capacity 72,000 lb, Basket Hitch Capacity 180,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 90,000 lb, Basket Hitch Capacity @ 45 Degrees 127,260 lb, Basket Hitch Capacity @ 60 Degrees 155,880 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.