Round Sling, Endless, 2in. Dia, 16ft. L
Mfr # SFERSST7-16
Zoro # G2364951
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
24,000 lb
Basket Hitch Capacity
48,000 lb
Choker Hitch Capacity
19,200 lb
Color Code
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFERSST7-16
Zoro #
G2364951
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
16 ft
Width Under Load
2 1/4 in
Diameter
2 in
Eye Length
1-1/2 in
Length
16 ft.
Body Diameter
2 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 16 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 24,000 lb, Choker Hitch Capacity 19,200 lb, Basket Hitch Capacity 48,000 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 24,000 lb, Basket Hitch Capacity @ 45 Degrees 33,900 lb, Basket Hitch Capacity @ 60 Degrees 41,600 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.