Zoro Homepage

Round Sling, Endless, 4 ft L, 120000 lb Cap

  • Mfr # ERSSU60000-04

  • Zoro # G310863835


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
60,000 lb
Basket Hitch Capacity
120,000 lb
Choker Hitch Capacity
48,000 lb
Width Under Load
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU60000-04
Zoro #
G310863835
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Width Under Load
4 in
Body Diameter
2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
60,000 lb
Basket Hitch Capacity
120,000 lb
Choker Hitch Capacity
48,000 lb
Item
High Performance Roundsling
Standards
ASME, OSHA
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag
Basket Hitch Capacity @ 60 Degrees
103,920 lb
End Type
Endless
Maximum Operating Temperature
158 Degrees F
Color
Gray
Sling Core Material
Aramid
Basket Hitch Capacity @ 30 Degrees
60,000 lb
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 45 Degrees
84,840 lb
Visual Indicators
None

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 4 in, Vertical Hitch Capacity 60,000 lb, Choker Hitch Capacity 48,000 lb, Basket Hitch Capacity 120,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 60,000 lb, Basket Hitch Capacity @ 45 Degrees 84,840 lb, Basket Hitch Capacity @ 60 Degrees 103,920 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.