Zoro Homepage

Round Sling, Endless, 4 ft L, 160000 lb Cap

  • Mfr # ERSSU80000-04

  • Zoro # G010863821


product price: $912.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
80,000 lb
Basket Hitch Capacity
160,000 lb
Choker Hitch Capacity
64,000 lb
Width Under Load
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU80000-04
Zoro #
G010863821
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Width Under Load
5 in
Body Diameter
2 1/2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
80,000 lb
Basket Hitch Capacity
160,000 lb
Choker Hitch Capacity
64,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
End Type
Endless
Visual Indicators
None
Basket Hitch Capacity @ 30 Degrees
80,000 lb
Sling Core Material
Aramid
Basket Hitch Capacity @ 60 Degrees
138,560 lb
Sling Sleeve Material
Nylon
Color
Gray
Basket Hitch Capacity @ 45 Degrees
113,120 lb
Maximum Operating Temperature
158 Degrees F
Hitch Type
Basket, Choker, Vertical
Minimum Operating Temperature
-40 Degrees F
Tag Features
Encapsulated Tag

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 2 1/2 in, Width Under Load 5 in, Vertical Hitch Capacity 80,000 lb, Choker Hitch Capacity 64,000 lb, Basket Hitch Capacity 160,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 80,000 lb, Basket Hitch Capacity @ 45 Degrees 113,120 lb, Basket Hitch Capacity @ 60 Degrees 138,560 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.