Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Sling, Endless, 4 ft L, 180000 lb Cap

  • Mfr # ERSSU90000-04

  • Zoro # G210863904


product price: $929.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Width Under Load
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU90000-04
Zoro #
G210863904
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Width Under Load
5 in
Body Diameter
2 5/8 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Sling Core Material
Aramid
Hitch Type
Basket, Choker, Vertical
Tag Features
Encapsulated Tag
Basket Hitch Capacity @ 45 Degrees
127,260 lb
Visual Indicators
None
Basket Hitch Capacity @ 60 Degrees
155,880 lb
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Sling Sleeve Material
Nylon
End Type
Endless
Color
Gray
Basket Hitch Capacity @ 30 Degrees
90,000 lb
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
158 Degrees F

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 2 5/8 in, Width Under Load 5 in, Vertical Hitch Capacity 90,000 lb, Choker Hitch Capacity 72,000 lb, Basket Hitch Capacity 180,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 90,000 lb, Basket Hitch Capacity @ 45 Degrees 127,260 lb, Basket Hitch Capacity @ 60 Degrees 155,880 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.