Zoro Homepage

Round Sling, Endless, 4 ft L, 40,000 lb Cap

  • Mfr # ERSSU20000-04

  • Zoro # G510863857


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
20,000 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
16,000 lb
Width Under Load
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU20000-04
Zoro #
G510863857
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Width Under Load
3 in
Body Diameter
1 1/4 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
20,000 lb
Basket Hitch Capacity
40,000 lb
Choker Hitch Capacity
16,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Tag Features
Encapsulated Tag
Maximum Operating Temperature
158 Degrees F
Visual Indicators
None
Minimum Operating Temperature
-40 Degrees F
Hitch Type
Basket, Choker, Vertical
End Type
Endless
Color
Gray
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Sling Core Material
Aramid
Basket Hitch Capacity @ 60 Degrees
34,640 lb
Basket Hitch Capacity @ 30 Degrees
20,000 lb
Sling Sleeve Material
Nylon
Basket Hitch Capacity @ 45 Degrees
28,280 lb

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 1 1/4 in, Width Under Load 3 in, Vertical Hitch Capacity 20,000 lb, Choker Hitch Capacity 16,000 lb, Basket Hitch Capacity 40,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 20,000 lb, Basket Hitch Capacity @ 45 Degrees 28,280 lb, Basket Hitch Capacity @ 60 Degrees 34,640 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.