Round Sling, Endless, 5/8in. Dia, 12ft. L
Mfr # SFERSST1-12
Zoro # G2365408
product price: $65.45
/eaKey Features
Sling Type
Type 5
Vertical Hitch Capacity
3,000 lb
Basket Hitch Capacity
6,000 lb
Choker Hitch Capacity
2,400 lb
Color Code
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFERSST1-12
Zoro #
G2365408
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
12 ft
Width Under Load
1 in
Diameter
5/8 in
Length
12 ft.
Eye Length
1-1/2 in
Body Diameter
19/32 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 19/32 in, Width Under Load 1 in, Vertical Hitch Capacity 3,000 lb, Choker Hitch Capacity 2,400 lb, Basket Hitch Capacity 6,000 lb, Tag Features Redundant Tag, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 45 Degrees 4,200 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.