Zoro Homepage

Round Sling, Endless, 5/8in. Dia, 4ft. L

  • Mfr # SFERSST1-04

  • Zoro # G2365441


product price: $42.65
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
3,000 lb
Basket Hitch Capacity
6,000 lb
Choker Hitch Capacity
2,400 lb
Color Code
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFERSST1-04
Zoro #
G2365441
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
4 ft
Width Under Load
1 in
Diameter
5/8 in
Length
4 ft.
Eye Length
1-1/2 in
Body Diameter
19/32 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
3,000 lb
Basket Hitch Capacity
6,000 lb
Choker Hitch Capacity
2,400 lb
Color Code
Purple
Sling Material
Polyester
Material
Polyester
Item
Round Sling
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Temp. Range
-40 to 190 Degrees F
Standards
ASME, OSHA, WSTDA
Includes
Permanent Identification Tag
Color
Purple
Minimum Operating Temperature
-40 Degrees F
Reinforcement Properties
Abrasion-Resistant Treatment
Basket Hitch Capacity @ 60 Degrees
5,200 lb
Visual Indicators
Color Coded, Printed, Striped
Tag Features
Redundant Tag
End Type
Endless
Sling Sleeve Material
Nylon
Hitch Type
Basket, Choker, Vertical
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 45 Degrees
4,200 lb
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Oil-Resistant, Water-Resistant
Sling Core Material
Polyester
Basket Hitch Capacity @ 30 Degrees
3,000 lb

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 4 ft, Eye Length Not Applicable, Body Diameter 19/32 in, Width Under Load 1 in, Vertical Hitch Capacity 3,000 lb, Choker Hitch Capacity 2,400 lb, Basket Hitch Capacity 6,000 lb, Tag Features Redundant Tag, Color Purple, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 3,000 lb, Basket Hitch Capacity @ 45 Degrees 4,200 lb, Basket Hitch Capacity @ 60 Degrees 5,200 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.