Round Sling, Endless, 7/8in. Dia, 20ft. L
Mfr # SFERSST2-20
Zoro # G2365329
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
6,000 lb
Basket Hitch Capacity
12,000 lb
Choker Hitch Capacity
4,800 lb
Color Code
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFERSST2-20
Zoro #
G2365329
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
20 ft
Width Under Load
1 3/8 in
Diameter
7/8 in
Eye Length
1-1/2 in
Length
20 ft.
Body Diameter
29/32 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 29/32 in, Width Under Load 1 3/8 in, Vertical Hitch Capacity 6,000 lb, Choker Hitch Capacity 4,800 lb, Basket Hitch Capacity 12,000 lb, Tag Features Redundant Tag, Color Green, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 6,000 lb, Basket Hitch Capacity @ 45 Degrees 8,500 lb, Basket Hitch Capacity @ 60 Degrees 10,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.