Zoro Homepage

Round Sling, Endless, 8 ft L, 120000 lb Cap

  • Mfr # ERSSU60000-08

  • Zoro # G110863844


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
60,000 lb
Basket Hitch Capacity
120,000 lb
Choker Hitch Capacity
48,000 lb
Width Under Load
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU60000-08
Zoro #
G110863844
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Width Under Load
4 in
Body Diameter
2 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
60,000 lb
Basket Hitch Capacity
120,000 lb
Choker Hitch Capacity
48,000 lb
Item
High Performance Roundsling
Standards
ASME, OSHA
Basket Hitch Capacity @ 30 Degrees
60,000 lb
Minimum Operating Temperature
-40 Degrees F
Sling Sleeve Material
Nylon
Color
Gray
Visual Indicators
None
Tag Features
Encapsulated Tag
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Basket Hitch Capacity @ 60 Degrees
103,920 lb
Hitch Type
Basket, Choker, Vertical
Sling Core Material
Aramid
End Type
Endless
Maximum Operating Temperature
158 Degrees F
Basket Hitch Capacity @ 45 Degrees
84,840 lb

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 2 in, Width Under Load 4 in, Vertical Hitch Capacity 60,000 lb, Choker Hitch Capacity 48,000 lb, Basket Hitch Capacity 120,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 60,000 lb, Basket Hitch Capacity @ 45 Degrees 84,840 lb, Basket Hitch Capacity @ 60 Degrees 103,920 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.