Zoro Homepage

Round Sling, Endless, 8 ft L, 250000 lb Cap

  • Mfr # ERSSU125000-08

  • Zoro # G010863807


product price: $2,579.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
125,000 lb
Basket Hitch Capacity
250,000 lb
Choker Hitch Capacity
100,000 lb
Width Under Load
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERSSU125000-08
Zoro #
G010863807
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Width Under Load
6 in
Body Diameter
3 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
125,000 lb
Basket Hitch Capacity
250,000 lb
Choker Hitch Capacity
100,000 lb
Standards
ASME, OSHA
Item
High Performance Roundsling
Hitch Type
Basket, Choker, Vertical
Color
Gray
Sling Core Material
Aramid
Minimum Operating Temperature
-40 Degrees F
Basket Hitch Capacity @ 45 Degrees
176,750 lb
Basket Hitch Capacity @ 60 Degrees
216,500 lb
Basket Hitch Capacity @ 30 Degrees
125,000 lb
Resistance Properties
Corrosion-Resistant, Chemical-Resistant
Tag Features
Encapsulated Tag
Visual Indicators
None
Sling Sleeve Material
Nylon
End Type
Endless
Maximum Operating Temperature
158 Degrees F

Description

High Performance Roundsling, Sling Core Material Aramid, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 3 in, Width Under Load 6 in, Vertical Hitch Capacity 125,000 lb, Choker Hitch Capacity 100,000 lb, Basket Hitch Capacity 250,000 lb, Tag Features Encapsulated Tag, Color Gray, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 125,000 lb, Basket Hitch Capacity @ 45 Degrees 176,750 lb, Basket Hitch Capacity @ 60 Degrees 216,500 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.