Round Sling, Endless, Blue, 10 ft. L
Mfr # STRERS7-10
Zoro # G2364540
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,960 lb
Color Code
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRERS7-10
Zoro #
G2364540
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
10 ft
Width Under Load
2 1/4 in
Diameter
1 5/8 in
Eye Length
1-1/2 in
Length
10 ft.
Body Diameter
1 51/64 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 51/64 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 16,960 lb, Basket Hitch Capacity 42,400 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 30,000 lb, Basket Hitch Capacity @ 60 Degrees 36,700 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.