Zoro Homepage

Round Sling, Endless, Blue, 20 ft. L

  • Mfr # STRERS7-20

  • Zoro # G2364516


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,400 lb
Choker Hitch Capacity
17,960 lb
Color Code
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRERS7-20
Zoro #
G2364516
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
20 ft
Width Under Load
2 1/4 in
Diameter
1 5/8 in
Length
20 ft.
Eye Length
1-1/2 in
Body Diameter
1 51/64 in

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 1 51/64 in, Width Under Load 2 1/4 in, Vertical Hitch Capacity 21,200 lb, Choker Hitch Capacity 16,960 lb, Basket Hitch Capacity 42,400 lb, Tag Features Redundant Tag, Color Blue, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 21,200 lb, Basket Hitch Capacity @ 45 Degrees 30,000 lb, Basket Hitch Capacity @ 60 Degrees 36,700 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.