Round Sling, Endless, Red, 12ft L, Polyester
Mfr # STRERS5-12
Zoro # G2364601
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,560 lb
Color Code
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRERS5-12
Zoro #
G2364601
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
12 ft
Width Under Load
2 in
Diameter
1 3/8 in
Length
12 ft.
Eye Length
1-1/2 in
Body Diameter
1 1/2 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 1 1/2 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,560 lb, Basket Hitch Capacity 26,400 lb, Tag Features Redundant Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,600 lb, Basket Hitch Capacity @ 60 Degrees 22,800 lb, Hitch Type Basket, Choker, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.