Zoro Homepage

Round Sling, Endless, Red, 8ft. L, Polyester

  • Mfr # STRERS5-08

  • Zoro # G2364629


product price: $87.19
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
13,200 lb
Basket Hitch Capacity
26,400 lb
Choker Hitch Capacity
10,560 lb
Color Code
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STRERS5-08
Zoro #
G2364629
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
8 ft
Width Under Load
2 in
Diameter
1 3/8 in
Eye Length
1-1/2 in
Length
8 ft.
Body Diameter
1 1/2 in

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 8 ft, Eye Length Not Applicable, Body Diameter 1 1/2 in, Width Under Load 2 in, Vertical Hitch Capacity 13,200 lb, Choker Hitch Capacity 10,560 lb, Basket Hitch Capacity 26,400 lb, Tag Features Redundant Tag, Color Red, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 13,200 lb, Basket Hitch Capacity @ 45 Degrees 18,600 lb, Basket Hitch Capacity @ 60 Degrees 22,800 lb, Hitch Type Basket, Choker, Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.