Round Sling, Endless, Tan, 10ft. L
Mfr # STRERS4-10
Zoro # G2364680
product price: $82.29
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
10,600 lb
Basket Hitch Capacity
21,200 lb
Choker Hitch Capacity
8,480 lb
Color Code
Tan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STRERS4-10
Zoro #
G2364680
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
10 ft
Width Under Load
1 7/8 in
Diameter
1 1/4 in
Length
10 ft.
Eye Length
1-1/2 in
Body Diameter
1 19/64 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 10 ft, Eye Length Not Applicable, Body Diameter 1 19/64 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 10,600 lb, Choker Hitch Capacity 8,480 lb, Basket Hitch Capacity 21,200 lb, Tag Features Redundant Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 10,600 lb, Basket Hitch Capacity @ 45 Degrees 15,000 lb, Basket Hitch Capacity @ 60 Degrees 18,400 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.