Zoro Homepage

Round Sling, Endless, Tan, 3ft. L, Polyester

  • Mfr # SFERSST4-03

  • Zoro # G2365231


product price: $45.49
/ea

Key Features

Sling Type
Type 5
Vertical Hitch Capacity
12,000 lb
Basket Hitch Capacity
24,000 lb
Choker Hitch Capacity
9,600 lb
Color Code
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFERSST4-03
Zoro #
G2365231
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
3 ft
Width Under Load
1 7/8 in
Diameter
1 1/4 in
Eye Length
1-1/2 in
Length
3 ft.
Body Diameter
1 19/64 in

Details

Sling Type
Type 5
Vertical Hitch Capacity
12,000 lb
Basket Hitch Capacity
24,000 lb
Choker Hitch Capacity
9,600 lb
Color Code
Tan
Sling Material
Polyester
Resists
Abrasion, UV Sunlight, Grease and Most Acids
Includes
Permanent Identification Tag
Standards
ASME, OSHA, WSTDA
Material
Polyester
Item
Round Sling
Temp. Range
-40 to 190 Degrees F
Color
Tan
Maximum Operating Temperature
194 Degrees F
Basket Hitch Capacity @ 30 Degrees
12,000 lb
Visual Indicators
Color Coded, Printed, Striped
Basket Hitch Capacity @ 45 Degrees
16,900 lb
Reinforcement Properties
Abrasion-Resistant Treatment
Minimum Operating Temperature
-40 Degrees F
Sling Sleeve Material
Nylon
Tag Features
Redundant Tag
End Type
Endless
Resistance Properties
Abrasion-Resistant, Dirt-Resistant, Oil-Resistant, Water-Resistant
Sling Core Material
Polyester
Basket Hitch Capacity @ 60 Degrees
20,800 lb
Hitch Type
Basket, Choker, Vertical

Description

Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 3 ft, Eye Length Not Applicable, Body Diameter 1 19/64 in, Width Under Load 1 7/8 in, Vertical Hitch Capacity 12,000 lb, Choker Hitch Capacity 9,600 lb, Basket Hitch Capacity 24,000 lb, Tag Features Redundant Tag, Color Tan, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 12,000 lb, Basket Hitch Capacity @ 45 Degrees 16,900 lb, Basket Hitch Capacity @ 60 Degrees 20,800 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.