Round Sling, Endless, White, 20ft. L
Mfr # SFERSST6-20
Zoro # G2365015
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Type 5
Vertical Hitch Capacity
18,000 lb
Basket Hitch Capacity
36,000 lb
Choker Hitch Capacity
14,400 lb
Color Code
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFERSST6-20
Zoro #
G2365015
UPC #
-
Country of Origin
United States
Dimensions
Sling Length
20 ft
Width Under Load
2 1/8 in
Diameter
1 5/8 in
Length
20 ft.
Eye Length
1-1/2 in
Body Diameter
1 45/64 in
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 20 ft, Eye Length Not Applicable, Body Diameter 1 45/64 in, Width Under Load 2 1/8 in, Vertical Hitch Capacity 18,000 lb, Choker Hitch Capacity 14,400 lb, Basket Hitch Capacity 36,000 lb, Tag Features Redundant Tag, Color White, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 18,000 lb, Basket Hitch Capacity @ 45 Degrees 25,450 lb, Basket Hitch Capacity @ 60 Degrees 31,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.